Southwire 57789202 4 Pair 23 AWG CMR CAT6 - Blue

  • Mfr/Brand Name:

    Southwire
  • Mfr Number:

    57789202
  • Rexel Part Number:

    400011
  • UPC:

    032886885778

Data / Voice Cable - 4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ,300V - Blue - Pull Pack Length: 1000 ft.

$ 171.67 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Southwire

Mfr Part # 57789202

Rexel Part # 400011

UPC 032886885778

UNSPSC 26121616

Color Blue

Conductors 4-Pair

Gauge 23

Jacket Riser

Length 1000 ft

Material Copper

Type CAT 6

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch