Superior Essex 66-246-4A 4 Pair 23 AWG CMR CAT6 - White

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    66-246-4A
  • Rexel Part Number:

    128219
  • UPC:

4 Pair / 23 AWG, CMR, CAT6, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V - White - Reel Length: 1000 ft.

$ 239.23 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Superior Essex

Mfr Part # 66-246-4A

Rexel Part # 128219

UPC

UNSPSC 26121642

Color White

Conductors 4-Pair

Gauge 23

Jacket Riser

Length 1000 ft

Material Copper

Type CAT 6

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch