Superior Essex 77-246-4A Riser, Category 6, 23 AWG - 4 Pair, White

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    77-246-4A
  • Rexel Part Number:

    6695
  • UPC:

Data / Voice Cable - Type CMR - Riser, Category 6, 23 AWG - 4 Pair, Copper, Solid, White, 1000 Foot BrakeBox, Low Smoke PVC Jacket - Flame Retardant, UL 444 - Listed CMR

$ 213.29 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand Superior Essex

Mfr Part # 77-246-4A

Rexel Part # 6695

UPC

UNSPSC 26121639

Color White

Conductors 4-Pair

Gauge 23

Jacket Riser

Length 1000 ft

Material Copper

Type CAT 6

Place your Will Call order by clicking the cart button next to the appropriate Branch