Genesis 63612101 4 Pair 23 AWG CMP CAT6 - White - No Spline

  • Mfr/Brand Name:

    Genesis
  • Mfr Number:

    63612101
  • Rexel Part Number:

    653283
  • UPC:

    781410982499

4 Pair / 23 AWG, CMP, CAT6 - Splineless, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 350MHZ, 300V - White - Reel Length: 1000 ft.

$ 285.77 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Genesis

Mfr Part # 63612101

Rexel Part # 653283

UPC 781410982499

UNSPSC 26121601

Color White

Conductors 4-Pair

Gauge 23

Jacket Plenum

Length 1000 ft

Material Copper

Type CAT 6 - Splineless

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch