Multiple 423CMPCAT6YLSPAPM 4 Pair 23 AWG CMP CAT6 - Yellow

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    423CMPCAT6YLSPAPM
  • Rexel Part Number:

    452279
  • UPC:

    74114913664

4 Pair / 23 AWG, CMP, CAT6, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V - Yellow - Break Box Length: 1000 ft.

$ 1,037.50 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 423CMPCAT6YLSPAPM

Rexel Part # 452279

UPC 74114913664

UNSPSC 26121639

Color Yellow

Conductors 4-Pair

Gauge 23

Jacket Plenum

Length 1000 ft

Material Copper

Type CAT 6

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch