Superior Essex 54-246-3B Category 6 Cable, CMP, 23 AWG, 4 Pair, Gray

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    54-246-3B
  • Rexel Part Number:

    220031
  • UPC:

4 Pair / 23 AWG, CMP, CAT6, Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ tested to 250MHZ, 300V - Gray - Brake Box Length: 1000 ft.

$ 691.74 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Superior Essex

Mfr Part # 54-246-3B

Rexel Part # 220031

UPC

UNSPSC 26121639

Color Gray

Conductors 4-Pair

Gauge 23

Jacket Plenum

Length 1000 ft

Material Copper

Type CAT 6

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch