Superior Essex 66-240-EB 4 Pair 23 AWG CMP CAT6 - Black

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    66-240-EB
  • Rexel Part Number:

    474430
  • UPC:

4 Pair / 23 AWG, CMP, CAT6+, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V - Black - Pop Box Length: 1000 ft.

$ 518.81 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Superior Essex

Mfr Part # 66-240-EB

Rexel Part # 474430

UPC

UNSPSC 26121639

Color Black

Conductors 4-Pair

Gauge 23

Jacket Plenum

Length 1000 ft

Material Copper

Type CAT 6

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch