Leviton 62460-15R Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 Red 15'

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    62460-15R
  • Rexel Part Number:

    196946
  • UPC:

    078477133767

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 15 ft.

$ 10.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 62460-15R

Rexel Part # 196946

UPC 078477133767

UNSPSC 43223303

Color Red

Conductors 4-Pair

Gauge 23

Length 15 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch