Panduit NK6PC5BUY UPT Patch Cord, Category 6, Blue, 5' Length

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    NK6PC5BUY
  • Rexel Part Number:

    383077
  • UPC:

    07498305565

UPT Patch Cord, Category 6, Blue, 5' Length, 24 AWG, Modular Plug on Each End

$ 8.34 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # NK6PC5BUY

Rexel Part # 383077

UPC 07498305565

UNSPSC 43223303

Color Blue

Gauge 24

Length 5 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch