Panduit PUP6004BUUY CAT6 - Blue

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PUP6004BUUY
  • Rexel Part Number:

    108480
  • UPC:

    07498305809

Copper cable, enhanced category 6 UTP, plenum, 4-pair, conductors are 23 AWG construction with FEP insulation, twisted in pairs, separated by an integrated pair divider, and protected by a low smoke, flame-retardant PVC jacket, blue.

$ 812.10 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 9,000

Mfr / Brand Panduit

Mfr Part # PUP6004BUUY

Rexel Part # 108480

UPC 07498305809

UNSPSC 26121609

Color Blue

Conductors 4-Pair

Gauge 23

Jacket Plenum

Length 1000 ft

Material Copper

Type CAT 6

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch