Panduit UTPSP10NPBL/NY Non-Keyed Patch Cord, CAT6, UTP, RJ45, 24 AWG, Copper, Black, 10'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    UTPSP10NPBL/NY
  • Rexel Part Number:

    523390
  • UPC:

TX6 PLUS Non-Keyed Patch Cord, CAT6, UTP, TX6 PLUS RJ45 Modular Plugs on Each End, 24 AWG, Copper, Off White, 10' Length, NO PRINT

$ 11.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # UTPSP10NPBL/NY

Rexel Part # 523390

UPC

UNSPSC 43223301

Color Black

Gauge 24

Length 10 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch