Panduit UTPSP4Y Non-Keyed Patch Cord, CAT6, UTP, RJ45, 24 AWG, Copper, Off White, 4'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    UTPSP4Y
  • Rexel Part Number:

    520794
  • UPC:

    07498317067

TX6 PLUS Non-Keyed Patch Cord, CAT6, UTP, TX6 PLUS RJ45 Modular Plugs on Each End, 24 AWG, Copper, Off White, 4' Length

$ 6.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # UTPSP4Y

Rexel Part # 520794

UPC 07498317067

UNSPSC 43223301

Color Off White

Gauge 24

Length 4 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch