Panduit UTPSP5GRY Non-Keyed Patch Cord, CAT6, UTP, RJ45, 24 AWG, Copper, Gray, 5'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    UTPSP5GRY
  • Rexel Part Number:

    292188
  • UPC:

    07498317094

TX6 PLUS Non-Keyed Patch Cord, CAT6, UTP, TX6 PLUS RJ45 Modular Plugs on Each End, 24 AWG, Copper, Gray, 5' Length

$ 9.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # UTPSP5GRY

Rexel Part # 292188

UPC 07498317094

UNSPSC 43223301

Color Gray

Gauge 24

Length 5 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch