Panduit UTPSP7BUY Non-Keyed Patch Cord, CAT6, UTP, RJ45, 24 AWG, Copper, Blue, 7'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    UTPSP7BUY
  • Rexel Part Number:

    265680
  • UPC:

    074983171293

TX6 PLUS Non-Keyed Patch Cord, CAT6, UTP, TX6 PLUS RJ45 Modular Plugs on Each End, 24 AWG, Copper, Blue, 7' Length

$ 10.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # UTPSP7BUY

Rexel Part # 265680

UPC 074983171293

UNSPSC 43223301

Color Blue

Gauge 24

Length 7 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch