Signamax C6-115BU-05FB Patch Cord 4 Pair / 23 AWG CM CAT6 RJ45 Blue 5'

  • Mfr/Brand Name:

    Signamax
  • Mfr Number:

    C6-115BU-05FB
  • Rexel Part Number:

    334925
  • UPC:

    763474086696

Patch Cord, 4 Pair / 23 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 5 ft.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Signamax

Mfr Part # C6-115BU-05FB

Rexel Part # 334925

UPC 763474086696

UNSPSC 39121441

Color Blue

Conductors 4-Pair

Gauge 23

Length 5 ft

Material Copper

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch