Superior Essex 77-246-2B Category 6 Cable, Plenum, 23 AWG - 4 Pair, Blue

  • Mfr/Brand Name:

    Superior Essex
  • Mfr Number:

    77-246-2B
  • Rexel Part Number:

    6625
  • UPC:

Data / Voice Cable - Type CMP - Plenum, Category 6, 23 AWG - 4 Pair, Copper, Solid, Blue, 1000 Foot BrakeBox, Low Smoke PVC Jacket - Flame Retardant, UL 444 - Listed CMP

$ 400.61 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1,000

Mfr / Brand Superior Essex

Mfr Part # 77-246-2B

Rexel Part # 6625

UPC

UNSPSC 26121639

Color Blue

Conductors 4-Pair

Gauge 23

Jacket Plenum

Length 1000 ft

Material Copper

Type CAT 6

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch