Coleman Cable 962024609 2 Pair 24 AWG CMR/CMX CAT3 - Gray

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    962024609
  • Rexel Part Number:

    590186
  • UPC:

    029892437442

2 Pair / 24 AWG, CMR/CMX, CAT3, Riser, Non-Plenum, Unshielded, Twisted-Pair, Outdoor, 300V - Gray - Pull Pack Length: 1000 ft.

$ 104.46 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 962024609

Rexel Part # 590186

UPC 029892437442

UNSPSC 26121639

Color Gray

Conductors 2-Pair

Gauge 24

Jacket Riser

Length 1000 ft

Material Copper

Type CAT 5

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch