Lithonia Lighting FMML7840WLM6 Ceiling Light, LED, 7", 9.3W, 120V, White

  • Mfr/Brand Name:

    Lithonia Lighting
  • Mfr Number:

    FMML7840WLM6
  • Rexel Part Number:

    687025
  • UPC:

    82047688114

Versi Lite Ceiling Light, 9.3 Watt, 120 Volt, Lumens: 660, CRI: 80, Color Temperature: 4000K, Width/Diameter: 7 inch, Finish: White, Wet Location Listed

$ 90.02 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Lithonia Lighting

Mfr Part # FMML7840WLM6

Rexel Part # 687025

UPC 82047688114

UNSPSC 39111521

Color White

Color Rendering Index (CRI) 80

Color Temperature 4000 (Cool White)

Diameter 7 in

Family / Style Versi Lite

Lumens 660

Type LED

Volts AC 120

Wattage 9.3

Place your Will Call order by clicking the cart button next to the appropriate Branch