Progress Lighting P3697-09 Ceiling Light, 3-Light, 60W, Brushed Nickel

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P3697-09
  • Rexel Part Number:

    41733
  • UPC:

    785247119646

Three-light Close-to-ceiling Fixture With Etched Alabaster Style Glass. Twist Onglass For Easy Relamping. Number of Bulbs: 3 Bulb Base: Medium (E26) Bulb Type: Incandescent or Fluorescent

$ 77.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P3697-09

Rexel Part # 41733

UPC 785247119646

UNSPSC 39111521

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 17 1/2 in

Type Ceiling Fixtures

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch