Kichler 208WH Flush Mt 1lt

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    208WH
  • Rexel Part Number:

    126457
  • UPC:

    783927208093

Lighting Fixtures, Decorative, Ceiling, Type: Medium Base, Number Of Lamps: 1, Shade Material: Glass, Shade Finish: White, Fixture Finish: White, Dimensions: 51/2 Height X 9 1/2 Diameter Inch, Lamp Watts: 100, Voltage: 120 Vac

$ 22.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 208WH

Rexel Part # 126457

UPC 783927208093

UNSPSC 39111521

Place your Will Call order by clicking the cart button next to the appropriate Branch