Kichler 3718TZ Ceiling Light, 2 Light, 100W, Tannery Bronze

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    3718TZ
  • Rexel Part Number:

    278066
  • UPC:

    783927121491

Ceiling Light, Cove Molding, Size: 10-1/2x13", 100W, 120V, 2 Lamps, Medium A19, Material: Steel Body & Glass Diffuser.

$ 82.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 3718TZ

Rexel Part # 278066

UPC 783927121491

UNSPSC 39111521

Base Medium Screw (E26)

Color Tannery Bronze

Diameter 13 in

Type Ceiling Fixtures

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch