Kichler 8064TZ Flush Mt 2lt

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    8064TZ
  • Rexel Part Number:

    111366
  • UPC:

    783927169417

Lighting Fixtures, Decorative, Ceiling, Type: Medium Base, Number Of Lamps: 1, Shade Material: Glass, Shade Finish: Satin Etched Glass, Fixture Finish: Brushednickel, Dimensions: 10 1/2 Height X 8 Diameter Inch, Lamp Watts: 100, Voltage: 120 Vac

$ 51.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 8064TZ

Rexel Part # 111366

UPC 783927169417

UNSPSC 39111521

Place your Will Call order by clicking the cart button next to the appropriate Branch