Kichler 8102NI Flush Mt 2lt

  • Mfr/Brand Name:

    Kichler
  • Mfr Number:

    8102NI
  • Rexel Part Number:

    115460
  • UPC:

    783927024969

Lighting Fixtures, Decorative, Ceiling, Type: Medium Base, Number Of Lamps: 2, Shade Material: Glass, Shade Finish: White, Fixture Finish: Brushed Nickel, Dimensions: 5 Height X 10 Diameter Inch, Lamp Watts: 60, Voltage: 120 Vac

$ 34.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kichler

Mfr Part # 8102NI

Rexel Part # 115460

UPC 783927024969

UNSPSC 39111521

Place your Will Call order by clicking the cart button next to the appropriate Branch