Lightolier 6731WH213N1 Ceiling Light, 2 Light, 13W, White

  • Mfr/Brand Name:

    Lightolier
  • Mfr Number:

    6731WH213N1
  • Rexel Part Number:

    126715
  • UPC:

Ceiling Light, Lumironde, Size: 11-1/2x3", 13W, 120V, 2 Lamps, GX23, Fluorescent, Material: Aluminum Body & Diffuser.

$ 183.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lightolier

Mfr Part # 6731WH213N1

Rexel Part # 126715

UPC

UNSPSC 39111523

Base 2-Pin (GX23)

Color White

Diameter 11 1/2 in

Type Ceiling Fixtures

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch