Sea Gull 75190-07 Ceiling Light, 3 Light, 60W, Weathered Iron

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    75190-07
  • Rexel Part Number:

    47914
  • UPC:

    785652751974

Ceiling Light, Serenity, Size: 18x7-3/4", 60W, 120V, 3 Lamps, Medium A, Material: Steel Body & Glass Bowl.

$ 138.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 75190-07

Rexel Part # 47914

UPC 785652751974

UNSPSC 39111521

Base Medium Screw (E26)

Color Weathered Iron

Diameter 18 in

Type Ceiling Fixtures

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch