Sea Gull 75661-839 S-gul 75661-839 Light Fixture,sea G

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    75661-839
  • Rexel Part Number:

    159013
  • UPC:

    785652756634

Sea Gull Lighting; Light Fixture; Winnetka; Flush, Ceiling Mount; Mounting: Keyslots; Material: Steel Body, Glass Shade; Finish: Blacksmith Body, Satin Etchedshade; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 2; Width: 14 In; Height: 5-1/4 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 11-13/16 In Diameter

$ 109.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 75661-839

Rexel Part # 159013

UPC 785652756634

UNSPSC 39111521

Place your Will Call order by clicking the cart button next to the appropriate Branch