Sea Gull 75942-962 Ceiling Light, 2-Light, 60W, Brushed Nickel

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    75942-962
  • Rexel Part Number:

    183792
  • UPC:

    78565202039

Ceiling Light, 2-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 13 inch, Finish: Brushed Nickel, Family: Windgate

$ 34.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 75942-962

Rexel Part # 183792

UPC 78565202039

UNSPSC 39111521

Base Medium Screw (E26)

Color Brushed Nickel

Diameter 13 in

Family / Style Windgate

Type 2-Light

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch