Sea Gull 75943BLE-962 Ceiling Fixture, 3 Light, Brushed Nickel

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    75943BLE-962
  • Rexel Part Number:

    179953
  • UPC:

    785652020605

Ceiling Light, Windgate, Size: 15x7", 13W, 120V, 3 Lamps, GU24, Fluorescent, Material: Brushed Nickel Steel Pan & Glass Shade.

$ 74.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 75943BLE-962

Rexel Part # 179953

UPC 785652020605

UNSPSC 39111521

Color Brushed Nickel

Type Ceiling Fixtures

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch