Sea Gull 77064-782 Ceiling Light, 2 Light, 60W, Heirloom Bronze

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    77064-782
  • Rexel Part Number:

    43071
  • UPC:

    785652770685

Ceiling Light, Sussex (Primary), Size: 12-1/2x5-1/2", 60W, 120V, 2 Lamps, Medium A, Material: Bronze Steel Body & Glass Shade.

$ 52.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 77064-782

Rexel Part # 43071

UPC 785652770685

UNSPSC 39111521

Base Medium Screw (E26)

Color Heirloom Bronze

Diameter 12 1/2 in

Type Ceiling Fixtures

Wattage 60

Place your Will Call order by clicking the cart button next to the appropriate Branch