Sea Gull 79435BLE-962 S-gul 79435ble-962 Light Fixture,se

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    79435BLE-962
  • Rexel Part Number:

    109442
  • UPC:

    785652794377

Sea Gull Lighting; Light Fixture; Nash; Flush Mount; Wattage: 13 Wtt; Voltage Rating: 120 V; Lamp Included: Yes; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 2; Material: Steel Body, Glass Shade; Finish: Brushed Nickel Body, Satin Etched Shade; Mounting: Capnuts; Width: 14 In; Height: 4-1/2 In; Connection: Mountedto Box; Wire Length: 6-1/2 In; Diffuser Size: 10-7/8 In Diameter X 3-7/8 In Height; Life Hours: 10000 Hr; Lumens: 900 Lm; Color Temperature: 2700 Deg K; Color Rendering Index (cri): 81

$ 86.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 79435BLE-962

Rexel Part # 109442

UPC 785652794377

UNSPSC 39111521

Place your Will Call order by clicking the cart button next to the appropriate Branch