Progress Lighting P5603-30 Ceiling Lantern, Outdoor, 1-Light, 60W, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5603-30
  • Rexel Part Number:

    117631
  • UPC:

    785247560332

Ceiling Lantern, Outdoor, 1-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 4-7/8 inch, Finish: White, Family: Utility Lantern

$ 10.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5603-30

Rexel Part # 117631

UPC 785247560332

UNSPSC 39111503

Base Medium Screw (E26)

Color White

Diameter 4 7/8 in

Family / Style Utility Lantern

Mounting Ceiling Mount

Type Ceiling Lantern

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch