Progress Lighting P5788-10 Close to Ceiling Light, Outdoor, 3-Light, 25W, Polished Brass

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5788-10
  • Rexel Part Number:

    83145
  • UPC:

    785247578818

Close to Ceiling Light, Outdoor, 3-Light, 25 Watt, Base: Candelabra Screw (E12), Width/Diameter: 9-3/4 inch, Finish: Polished Brass, Family: Beveled Glass

$ 36.69 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5788-10

Rexel Part # 83145

UPC 785247578818

UNSPSC 39111521

Base Candelabra Screw (E12)

Color Polished Brass

Diameter 9 3/4 in

Family / Style Beveled Glass

Mounting Ceiling Mount

Type Ceiling Light

Wattage 25

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch