Progress Lighting P5789-10 Close to Ceiling Light, Outdoor, 4-Light, 25W, Polished Brass

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5789-10
  • Rexel Part Number:

    83050
  • UPC:

    785247578917

Close to Ceiling Light, Outdoor, 4-Light, 25 Watt, Base: Candelabra Screw (E12), Width/Diameter: 11-1/8 inch, Finish: Polished Brass, Family: Beveled Glass

$ 46.74 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5789-10

Rexel Part # 83050

UPC 785247578917

UNSPSC 39111521

Base Candelabra Screw (E12)

Color Polished Brass

Diameter 11 1/8 in

Family / Style Beveled Glass

Mounting Ceiling Mount

Type Ceiling Light

Wattage 25

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch