Progress Lighting P5791-60 Ceiling Light, Outdoor, 2 Light, 75W, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P5791-60
  • Rexel Part Number:

    115509
  • UPC:

    785247579105

Ceiling Light, Outdoor, 2 Light, 75 Watt, White, Width: 10-1/2 in, Medium Screw

$ 91.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P5791-60

Rexel Part # 115509

UPC 785247579105

UNSPSC 39111503

Base Medium Screw (E26)

Color White

Diameter 10 1/2 in

Mounting Ceiling Mount

Type Ceiling Light

Volts AC 120

Wattage 75

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch