Progress Lighting P7118-30 Ceiling Mount Light, Outdoor, 2 Light, 13W, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7118-30
  • Rexel Part Number:

    123239
  • UPC:

    785247711819

Close to Ceiling Light, Low Profile Utility, Size: 2-1/4x12", 13W, 120V, 2 Lamps, Twin CF, Fluorescent, Material: Aluminum Body & Acrylic Diffuser, Finish: White.

$ 91.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7118-30

Rexel Part # 123239

UPC 785247711819

UNSPSC 39111521

Base 2-Pin (GX23)

Color White

Diameter 12 in

Type Ceiling Mount

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch