Progress Lighting P7182-30 Ceiling Mount Light, Outdoor, 2 Light, 7W, White

  • Mfr/Brand Name:

    Progress Lighting
  • Mfr Number:

    P7182-30
  • Rexel Part Number:

    85459
  • UPC:

    785247718207

Close to Ceiling Light, Low Profile Utility, Size: 2x9-1/2", 9W, 120V, 2 Lamps, G23 Ballast, Fluorescent, Material: Aluminum Body & Acyrlic Diffuser, Finish: White.

$ 77.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Progress Lighting

Mfr Part # P7182-30

Rexel Part # 85459

UPC 785247718207

UNSPSC 39111521

Base 2-Pin (G23)

Color White

Diameter 9 1/2 in

Type Ceiling Mount

Wattage 7

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch