Sea Gull 7567-15 Outdoor Close To Ceiling One L

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    7567-15
  • Rexel Part Number:

    196529
  • UPC:

    785652756757

Sea Gull Lighting; Light Fixture; Outdoor; Fixture Material: Polypropylene Body,glass Panel; Fixture Finish: White Body, Clear Textured Panel; Wattage: 60 Wtt;voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Width: 8-1/4 In;height: 4-3/4 In; Wire Length: 6-1/2 In; Connection: Mounted To Box; Lamp Included: No

$ 29.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 7567-15

Rexel Part # 196529

UPC 785652756757

UNSPSC 39111616

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch