Sea Gull 8869-98 Ceiling Light, Outdoor, 1 Light, 100W, Brushed Stainless

  • Mfr/Brand Name:

    Sea Gull
  • Mfr Number:

    8869-98
  • Rexel Part Number:

    28852
  • UPC:

    785652886997

Sea Gull Lighting; Light Fixture; Sebring; Outdoor Close To Ceiling Mount; Fixture Material: Brass Body, Glass Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Finish: Brushed Stainless Body,clear Seeded Sha

$ 127.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sea Gull

Mfr Part # 8869-98

Rexel Part # 28852

UPC 785652886997

UNSPSC 39111605

Base Medium Screw (E26)

Color Brushed Stainless

Diameter 11 1/4 in

Mounting Ceiling Mount

Type Ceiling Light

Volts AC 120

Wattage 100

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch