Hubbell-Raco 284 4" Ceiling Pan/Ring Support, 4" Deep, 3/4" and 1/2" KOs, Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    284
  • Rexel Part Number:

    227283
  • UPC:

    05016900284

4 Inch Ceiling Pan/Ring Support, 4 inch Deep, Double Row Knockouts: (4) 3/4 Inch and (6) 1/2 Inch, Fan Support: 35 lbs, Fixture Support: 70 lbs, Cubic Inches: 49.3, Metallic

$ 6,028.47 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 284

Rexel Part # 227283

UPC 05016900284

UNSPSC 39121303

Cubic Inches 49.3 in

Diameter 4 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 4 in

Type Ceiling Pan

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch