Hubbell-Raco 287 3-1/2" Ceiling Pan, 3/4" Deep, 1/2" and 3/4" KOs, Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    287
  • Rexel Part Number:

    24266
  • UPC:

    050169002872

3-1/2" Round, Ceiling Pan, Metallic. Depth: 3/4".Side Knockouts: (1) 1/2" & 3/4" Double row. Fixture Weight: 50 lbs. Cubic Inches: 5".

$ 1,198.80 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 287

Rexel Part # 24266

UPC 050169002872

UNSPSC 39121316

Cubic Inches 5 in

Diameter 3 1/2 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 3/4 in

Type Ceiling Pan

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch