Hubbell-Raco 295 4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    295
  • Rexel Part Number:

    38053
  • UPC:

    050169002957

4" Round, Ceiling Pan, Metallic. Depth: 1/2". Bottom Knockouts: (4) 1/2". Fan Weight: 35. Fixture Weight: 75 lbs. Cubic Inches: 6".

$ 1,798.85 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 295

Rexel Part # 38053

UPC 050169002957

UNSPSC 39121316

Cubic Inches 6 in

Diameter 4 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1/2 in

Type Ceiling Pan

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch