Arlington FB4050 4-1/4" Ceiling Fan/Fixture Box, .570" Deep, Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    FB4050
  • Rexel Part Number:

    333007
  • UPC:

    01899728101

4-1/4 Inch Ceiling Fan/Fixture Box, .570 Inch Deep, Fixture Support: 200 lbs, Fan Support: 70 lbs, Cubic Inches: 6.0, Metallic

$ 261.06 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # FB4050

Rexel Part # 333007

UPC 01899728101

UNSPSC 39121316

Cubic Inches 6 in

Diameter 4 1/4 in

Material Metallic

Mounting Screw On

Type Ceiling Fan Support Box

Place your Will Call order by clicking the cart button next to the appropriate Branch