Arlington FBRS407R 4-3/8" Ceiling Fan/Fixture Box, Adjustable: 16 to 24", Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    FBRS407R
  • Rexel Part Number:

    87309
  • UPC:

    018997722485

4-3/8 Inch Ceiling Fan/Fixture Box, Adjustable: 16 to 24 Inch, Fixture Support: 50 lbs, Fan Support: 35 lbs, Cubic Inches: 8.0, Metallic.

$ 2,223.38 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # FBRS407R

Rexel Part # 87309

UPC 018997722485

UNSPSC 39121316

Cubic Inches 8 in

Diameter 4 3/8 in

Material Metallic

Mounting Screw On

Type Ceiling Fan Support Box

Place your Will Call order by clicking the cart button next to the appropriate Branch