Arlington FBS407 4-1/4" Ceiling Fan/Fixture Box, .660" Deep, Metallic

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    FBS407
  • Rexel Part Number:

    333274
  • UPC:

    018997761873

4-1/4 Inch Ceiling Fan/Fixture Box, .660 Inch Deep, Fixture Support: 200 lbs, Fan Support: 70 lbs, Cubic Inches: 8.0, Metallic

$ 487.08 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # FBS407

Rexel Part # 333274

UPC 018997761873

UNSPSC 39121316

Cubic Inches 8 in

Diameter 4 1/4 in

Material Metallic

Mounting Screw On

Type Ceiling Fan Support Box

Place your Will Call order by clicking the cart button next to the appropriate Branch