Hubbell-Raco 936 4 " Ceiling Fan Support Box/Brace, 1-1/2" Deep, 1/2" KOs, Metallic

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    936
  • Rexel Part Number:

    281260
  • UPC:

    050169009369

4 Inch Ceiling Fan Support Box/Brace, 1-1/2 Inch Deep, Bottom Knockouts: (2) 1/2 Inch, Cubic Inches: 15.8, Fixture Support: 110 lbs, Fan Support: 70 lbs, Metallic

$ 7,604.91 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 936

Rexel Part # 281260

UPC 050169009369

UNSPSC 39121316

Cubic Inches 15.8 in

Diameter 4 in

Knockouts 1/2 in

Material Metallic

Mounting Screw On

Product Depth 1 1/2 in

Type Ceiling Fan Support Box

Place your Will Call order by clicking the cart button next to the appropriate Branch