Candela CF26DD/841/ECO Compact Fluorescent Lamp, 2-Pin, Dulux D, 26W, 4100K, G24D-3 Base

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    CF26DD/841/ECO
  • Rexel Part Number:

    511112
  • UPC:

Compact Fluorescent Lamp, 26 Watt, Bulb: PL-C (Quad Tube), Base: 2 Pin (G24D-3), Lumens: 1710, CRI: 82, Color Temperature: 4100K, Rated Average Life: 10,000 Hrs

$ 6.07 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # CF26DD/841/ECO

Rexel Part # 511112

UPC

UNSPSC 39101619

Base 2-Pin (G24d-3)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 1710

Shape PL-C (Quad Tube)

Type Lamp

Volts AC 120

Wattage 26

Place your Will Call order by clicking the cart button next to the appropriate Branch