Osram Sylvania CF13DD/835/ECO Compact Fluorescent Lamp, 2-Pin, Dulux D, 13W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF13DD/835/ECO
  • Rexel Part Number:

    32204
  • UPC:

    04613521118

Compact Fluorescent Lamp, 13 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (GX23-2), Lumens: 780, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21118*

$ 6.44 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF13DD/835/ECO

Rexel Part # 32204

UPC 04613521118

UNSPSC 39101605

Base 2-Pin (GX23-2)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 780

Shape 2D (Double D)

Type Lamp

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch