Osram Sylvania CF13DS/835/ECO Compact Fluorescent Lamp, 2-Pin, Dulux S, 13W, 3500K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF13DS/835/ECO
  • Rexel Part Number:

    29759
  • UPC:

    04613521137

Compact Fluorescent Lamp, 13 Watt, Bulb: DS (Single Tube), Base: 2-Pin (GX23), Lumens: 800, CRI: 82, Color Temperature: 3500K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21137*

$ 5.81 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF13DS/835/ECO

Rexel Part # 29759

UPC 04613521137

UNSPSC 39101619

Base 2-Pin (GX23)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 720

Shape CFT - Flat Twin

Type Lamp

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch