Osram Sylvania CF18DD/827/ECO Compact Fluorescent Lamp, 2-Pin, Dulux D, 18W, 2700K

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    CF18DD/827/ECO
  • Rexel Part Number:

    33010
  • UPC:

    04613521109

Compact Fluorescent Lamp, 18 Watt, Bulb: DD (Quad Tube), Base: 2-Pin (G24D-2), Lumens: 1150, 82 CRI, Color Temperature: 2700K, Standard Case Qty: 50 *Sylvania Part # 21109*

$ 5.99 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # CF18DD/827/ECO

Rexel Part # 33010

UPC 04613521109

UNSPSC 39101605

Base 2-Pin (G24d-2)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1150

Shape 2D (Double D)

Type Lamp

Volts AC 120

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch