SYLVANIA CF5DS/841/ECO Compact Fluorescent Lamp, 2-Pin, Dulux S, 5W, 4000K

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    CF5DS/841/ECO
  • Rexel Part Number:

    134664
  • UPC:

    04613521278

Compact Fluorescent Lamp, 5 Watt, Bulb: DS (Single Tube), Base: 2-Pin (G23), Lumens: 257, CRI: 80, Color Temperature: 4000K, Rated Average Life: 10,000 Hrs, Standard Case Qty: 50 *Sylvania Part # 21278*

$ 2.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # CF5DS/841/ECO

Rexel Part # 134664

UPC 04613521278

UNSPSC 39101619

Base 2-Pin (G24d-3)

Color Rendering Index (CRI) 80

Color Temperature 4000 (Cool White)

Lumens 257

Shape CFT - Flat Twin

Type Lamp

Volts AC 120

Wattage 5

Place your Will Call order by clicking the cart button next to the appropriate Branch